Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Countersunk Head Screws
3/8UNCx1. Skt C/Sunk Head Screw BZP (GR-10.9)
By Qualfast
Order Code:
ZT3303727S
£0.89
each
Inc VAT (20%)
£44.50 minimum order value
£0.99
10% off
Quantity
Price
Discount
1 - 49
£0.89
0%
50 - 99
£0.85
4.5%
100 - 199
£0.80
10%
200 +
£0.76
14.5%
Add to basket
Minimum order quantity: 50.
Get it in
17-21
working days
Available
GBP
44.50
https://www.zoro.co.uk/shop/fasteners/countersunk-head-screws/3-8thuncx1-skt-c-sunk-head-screw-bzp-gr-10-9/p/ZT3303727S
Add to quotation
View all Countersunk Head Screws
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 3/8UNCx1. Skt C/Sunk Head Screw BZP (GR-10.9)
Thread Size
3/8
Surface Treatment
Bright Zinc Plated
Grade
5
Driving Features
Hexagon Socket
Head Shape
Countersunk Head
Length
1 Inchmm
Material
Alloy Steel
Thread
UNC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome