Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Countersunk Head Screws
3/8UNCx3/4 Skt C/Sunk Head Screw BZP (GR-10.9)
By Qualfast
Order Code:
ZT3303706S
£0.72
each
Inc VAT (20%)
£36.00 minimum order value
£0.79
8.5% off
Quantity
Price
Discount
1 - 49
£0.72
0%
50 - 99
£0.68
5.5%
100 - 199
£0.65
9.5%
200 +
£0.61
15.5%
Add to basket
Minimum order quantity: 50.
Get it in
17-21
working days
Available
GBP
36.00
https://www.zoro.co.uk/shop/fasteners/countersunk-head-screws/3-8thuncxthree-quarter-skt-c-sunk-head-screw-bzp-gr-10-9/p/ZT3303706S
Add to quotation
View all Countersunk Head Screws
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 3/8UNCx3/4 Skt C/Sunk Head Screw BZP (GR-10.9)
Thread Size
3/8
Head Shape
Countersunk Head
Surface Treatment
Bright Zinc Plated
Length
3/4mm
Material
Alloy Steel
Thread
UNC
Grade
5
Driving Features
Hexagon Socket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome