Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Countersunk Head Screws
3/8UNFx1. Skt C/Sunk Head Screw (GR-10.9)
By Qualfast
Order Code:
ZT3304055S
£0.49
each
Inc VAT (20%)
£2.45 minimum order value
£0.52
5.5% off
Quantity
Price
Discount
1 - 99
£0.49
0%
100 - 199
£0.47
4%
200 - 499
£0.45
8%
500 - 999
£0.43
12%
1000 +
£0.41
16.5%
5
Add to basket
Minimum order quantity: 5.
Get it in
17-21
working days
Available
GBP
2.45
https://www.zoro.co.uk/shop/fasteners/countersunk-head-screws/3-8thunfx1-skt-c-sunk-head-screw-gr-10-9/p/ZT3304055S
Add to quotation
View all Countersunk Head Screws
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 3/8UNFx1. Skt C/Sunk Head Screw (GR-10.9)
Grade
10.9
Material
Alloy Steel
Head Shape
Counter Head
Thread
UNF
Thread Size
3/8
Driving Features
Hexagon Socket
Length
1in
Surface Treatment
Plain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome