Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Countersunk Head Screws
3/8UNFx2.3/4 Skt C/Sunk Head Screw (GR-10.9)
By Qualfast
Order Code:
ZT3303959S
£1.49
each
Inc VAT (20%)
£37.25 minimum order value
£1.69
11.5% off
Quantity
Price
Discount
1 - 49
£1.49
0%
50 - 99
£1.43
4%
100 - 199
£1.37
8%
200 +
£1.31
12%
Add to basket
Minimum order quantity: 25.
Get it in
17-21
working days
Available
GBP
37.25
https://www.zoro.co.uk/shop/fasteners/countersunk-head-screws/3-8thunfx2-three-quarter-skt-c-sunk-head-screw-gr-10-9/p/ZT3303959S
Add to quotation
View all Countersunk Head Screws
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 3/8UNFx2.3/4 Skt C/Sunk Head Screw (GR-10.9)
Material
Alloy Steel
Thread Size
3/8
Length
2-3/4in
Head Shape
Counter Head
Thread
UNF
Driving Features
Hexagon Socket
Grade
10.9
Surface Treatment
Plain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome