Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Countersunk Head Screws
3/8UNFx3. Skt C/Sunk Head Screw (GR-10.9)
By Qualfast
Order Code:
ZT3303874S
£1.99
each
Inc VAT (20%)
£19.90 minimum order value
£2.19
9% off
Quantity
Price
Discount
1 - 19
£1.99
0%
20 - 49
£1.89
5%
50 - 99
£1.79
10%
100 +
£1.69
15%
10
Add to basket
Minimum order quantity: 10.
Get it in
17-21
working days
Available
GBP
19.90
https://www.zoro.co.uk/shop/fasteners/countersunk-head-screws/3-8thunfx3-skt-c-sunk-head-screw-gr-10-9/p/ZT3303874S
Add to quotation
View all Countersunk Head Screws
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 3/8UNFx3. Skt C/Sunk Head Screw (GR-10.9)
Grade
10.9
Surface Treatment
Plain
Thread
UNF
Length
3in
Head Shape
Counter Head
Thread Size
3/8
Material
Alloy Steel
Driving Features
Hexagon Socket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome