Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Countersunk Head Screws
5/16UNCx1.3/4 Skt C/Sunk Head Screw BZP (GR-10.9)
By Qualfast
Order Code:
ZT3303703S
£0.82
each
Inc VAT (20%)
£41.00 minimum order value
£0.91
9.5% off
Quantity
Price
Discount
1 - 49
£0.82
0%
50 - 99
£0.78
5%
100 - 199
£0.74
10%
200 +
£0.70
14.5%
Add to basket
Minimum order quantity: 50.
Get it in
17-21
working days
Available
GBP
41.00
https://www.zoro.co.uk/shop/fasteners/countersunk-head-screws/5-16uncx1-three-quarter-skt-c-sunk-head-screw-bzp-gr-10-9/p/ZT3303703S
Add to quotation
View all Countersunk Head Screws
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 5/16UNCx1.3/4 Skt C/Sunk Head Screw BZP (GR-10.9)
Grade
5
Thread
UNC
Length
1-3/4mm
Head Shape
Countersunk Head
Thread Size
5/16
Driving Features
Hexagon Socket
Surface Treatment
Bright Zinc Plated
Material
Alloy Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome