Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Countersunk Head Screws
5/16UNCx2.1/2 Skt C/Sunk Head Screw BZP (GR-10.9)
By Qualfast
Order Code:
ZT3303628S
£1.32
each
Inc VAT (20%)
£33.00 minimum order value
£1.49
11% off
Quantity
Price
Discount
1 - 49
£1.32
0%
50 - 99
£1.25
5.5%
100 - 199
£1.19
10%
200 +
£1.12
15%
Add to basket
Minimum order quantity: 25.
Get it in
17-21
working days
Available
GBP
33.00
https://www.zoro.co.uk/shop/fasteners/countersunk-head-screws/5-16uncx2-half-skt-c-sunk-head-screw-bzp-gr-10-9/p/ZT3303628S
Add to quotation
View all Countersunk Head Screws
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 5/16UNCx2.1/2 Skt C/Sunk Head Screw BZP (GR-10.9)
Driving Features
Hexagon Socket
Material
Alloy Steel
Thread
UNC
Grade
5
Head Shape
Countersunk Head
Surface Treatment
Bright Zinc Plated
Thread Size
5/16
Length
2-1/2mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome