Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Countersunk Head Screws
5/16UNCx2. Skt C/Sunk Head Screw BZP (GR-10.9)
By Qualfast
Order Code:
ZT3303639S
£0.99
each
Inc VAT (20%)
£49.50 minimum order value
£1.14
13% off
Quantity
Price
Discount
1 - 49
£0.99
0%
50 - 99
£0.95
4%
100 - 199
£0.91
8%
200 +
£0.87
12%
Add to basket
Minimum order quantity: 50.
Get it in
17-21
working days
Available
GBP
49.50
https://www.zoro.co.uk/shop/fasteners/countersunk-head-screws/5-16uncx2-skt-c-sunk-head-screw-bzp-gr-10-9/p/ZT3303639S
Add to quotation
View all Countersunk Head Screws
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 5/16UNCx2. Skt C/Sunk Head Screw BZP (GR-10.9)
Length
2 Inchmm
Head Shape
Countersunk Head
Thread Size
5/16
Thread
UNC
Material
Alloy Steel
Driving Features
Hexagon Socket
Surface Treatment
Bright Zinc Plated
Grade
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome