Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Countersunk Head Screws
5/16UNCx5/8 Skt C/Sunk Head Screw BZP (GR-10.9)
By Qualfast
Order Code:
ZT3303825S
£0.39
each
Inc VAT (20%)
£39.00 minimum order value
£0.43
9% off
Quantity
Price
Discount
1 - 99
£0.39
0%
100 - 199
£0.37
5%
200 - 499
£0.35
10.5%
500 +
£0.33
15.5%
Add to basket
Minimum order quantity: 100.
Get it in
17-21
working days
Available
GBP
39.00
https://www.zoro.co.uk/shop/fasteners/countersunk-head-screws/5-16uncx5-8-skt-c-sunk-head-screw-bzp-gr-10-9/p/ZT3303825S
Add to quotation
View all Countersunk Head Screws
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 5/16UNCx5/8 Skt C/Sunk Head Screw BZP (GR-10.9)
Thread Size
5/16
Driving Features
Hexagon Socket
Surface Treatment
Bright Zinc Plated
Material
Alloy Steel
Head Shape
Countersunk Head
Length
5/8mm
Thread
UNC
Grade
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome