Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Countersunk Head Screws
5/16UNFx1.3/4 Skt C/Sunk Head Screw (GR-10.9)
By Qualfast
Order Code:
ZT3303996S
£0.79
each
Inc VAT (20%)
£39.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.79
0%
50 - 99
£0.76
4%
100 - 199
£0.73
7.5%
200 - 499
£0.70
11.5%
500 +
£0.66
16.5%
Add to basket
Minimum order quantity: 50.
Get it in
17-21
working days
Available
GBP
39.50
https://www.zoro.co.uk/shop/fasteners/countersunk-head-screws/5-16unfx1-three-quarter-skt-c-sunk-head-screw-gr-10-9/p/ZT3303996S
Add to quotation
View all Countersunk Head Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 5/16UNFx1.3/4 Skt C/Sunk Head Screw (GR-10.9)
Grade
10.9
Driving Features
Hexagon Socket
Surface Treatment
Plain
Thread Size
5/16
Thread
UNF
Length
1-3/4in
Material
Alloy Steel
Head Shape
Counter Head
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome