Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Countersunk Head Screws
5/16UNFx2.1/4 Skt C/Sunk Head Screw (GR-10.9)
By Qualfast
Order Code:
ZT3304020S
£1.09
each
Inc VAT (20%)
£27.25 minimum order value
£1.13
3.5% off
Quantity
Price
Discount
1 - 49
£1.09
0%
50 - 99
£1.05
3.5%
100 - 199
£1.00
8.5%
200 +
£0.96
12%
Add to basket
Minimum order quantity: 25.
Get it in
17-21
working days
Available
GBP
27.25
https://www.zoro.co.uk/shop/fasteners/countersunk-head-screws/5-16unfx2-quarter-skt-c-sunk-head-screw-gr-10-9/p/ZT3304020S
Add to quotation
View all Countersunk Head Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 5/16UNFx2.1/4 Skt C/Sunk Head Screw (GR-10.9)
Driving Features
Hexagon Socket
Material
Alloy Steel
Thread Size
5/16
Head Shape
Counter Head
Grade
10.9
Length
2-1/4in
Thread
UNF
Surface Treatment
Plain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome