Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Countersunk Head Screws
5/16UNFx1/2 Skt C/Sunk Head Screw (GR-10.9)
By Qualfast
Order Code:
ZT3303933S
£0.69
each
Inc VAT (20%)
£69.00 minimum order value
£0.79
12.5% off
Quantity
Price
Discount
1 - 99
£0.69
0%
100 - 199
£0.66
4.5%
200 - 499
£0.62
10%
500 +
£0.59
14.5%
Add to basket
Minimum order quantity: 100.
Get it in
17-21
working days
Available
GBP
69.00
https://www.zoro.co.uk/shop/fasteners/countersunk-head-screws/5-16unfxhalf-skt-c-sunk-head-screw-gr-10-9/p/ZT3303933S
Add to quotation
View all Countersunk Head Screws
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 5/16UNFx1/2 Skt C/Sunk Head Screw (GR-10.9)
Head Shape
Counter Head
Surface Treatment
Plain
Driving Features
Hexagon Socket
Thread
UNF
Thread Size
5/16
Length
1/2in
Grade
10.9
Material
Alloy Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome