Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Countersunk Head Screws
5/8UNFx1.1/4 Skt C/Sunk Head Screw (GR-10.9)
By Qualfast
Order Code:
ZT3303934S
£2.49
each
Inc VAT (20%)
£24.90 minimum order value
£3.09
19% off
Quantity
Price
Discount
1 - 19
£2.49
0%
20 - 49
£2.39
4%
50 - 99
£2.29
8%
100 - 199
£2.19
12%
200 +
£2.09
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
12-16
working days
Available
GBP
24.90
https://www.zoro.co.uk/shop/fasteners/countersunk-head-screws/5-8unfx1-quarter-skt-c-sunk-head-screw-gr-10-9/p/ZT3303934S
Add to quotation
View all Countersunk Head Screws
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 5/8UNFx1.1/4 Skt C/Sunk Head Screw (GR-10.9)
Length
1-1/4in
Grade
10.9
Material
Alloy Steel
Head Shape
Counter Head
Thread Size
5/8
Thread
UNF
Driving Features
Hexagon Socket
Surface Treatment
Plain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome