Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Countersunk Head Screws
5/8UNFx2.1/2 Skt C/Sunk Head Screw (GR-10.9)
By Qualfast
Order Code:
ZT3304100S
£4.29
each
Inc VAT (20%)
£21.45 minimum order value
£4.99
14% off
Quantity
Price
Discount
1 - 9
£4.29
0%
10 - 19
£4.08
5%
20 - 49
£3.86
10%
50 +
£3.65
15%
5
Add to basket
Minimum order quantity: 5.
Get it in
17-21
working days
Available
GBP
21.45
https://www.zoro.co.uk/shop/fasteners/countersunk-head-screws/5-8unfx2-half-skt-c-sunk-head-screw-gr-10-9/p/ZT3304100S
Add to quotation
View all Countersunk Head Screws
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 5/8UNFx2.1/2 Skt C/Sunk Head Screw (GR-10.9)
Thread
UNF
Head Shape
Counter Head
Grade
10.9
Thread Size
5/8
Material
Alloy Steel
Length
2-1/2in
Driving Features
Hexagon Socket
Surface Treatment
Plain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome