Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Countersunk Head Screws
7/16UNFx2.1/2 Skt C/Sunk Head Screw (GR-10.9)
By Qualfast
Order Code:
ZT3303882S
£2.39
each
Inc VAT (20%)
£23.90 minimum order value
£2.69
11% off
Quantity
Price
Discount
1 - 19
£2.39
0%
20 - 49
£2.27
5%
50 - 99
£2.15
10%
100 +
£2.03
15%
10
Add to basket
Minimum order quantity: 10.
Get it in
17-21
working days
Available
GBP
23.90
https://www.zoro.co.uk/shop/fasteners/countersunk-head-screws/7-16unfx2-half-skt-c-sunk-head-screw-gr-10-9/p/ZT3303882S
Add to quotation
View all Countersunk Head Screws
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 7/16UNFx2.1/2 Skt C/Sunk Head Screw (GR-10.9)
Surface Treatment
Plain
Length
2-1/2in
Thread
UNF
Material
Alloy Steel
Driving Features
Hexagon Socket
Head Shape
Counter Head
Thread Size
7/16
Grade
10.9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome