Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Countersunk Head Screws
7/16UNFx2. Skt C/Sunk Head Screw (GR-10.9)
By Qualfast
Order Code:
ZT3303861S
£1.99
each
Inc VAT (20%)
£19.90 minimum order value
£2.14
7% off
Quantity
Price
Discount
1 - 19
£1.99
0%
20 - 49
£1.91
4%
50 - 99
£1.83
8%
100 - 199
£1.75
12%
200 +
£1.67
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
17-21
working days
Available
GBP
19.90
https://www.zoro.co.uk/shop/fasteners/countersunk-head-screws/7-16unfx2-skt-c-sunk-head-screw-gr-10-9/p/ZT3303861S
Add to quotation
View all Countersunk Head Screws
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 7/16UNFx2. Skt C/Sunk Head Screw (GR-10.9)
Head Shape
Counter Head
Thread
UNF
Grade
10.9
Surface Treatment
Plain
Driving Features
Hexagon Socket
Thread Size
7/16
Material
Alloy Steel
Length
2in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome