Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Countersunk Head Screws
1/2UNCx1. Skt C/Sunk Head Screw BZP (GR-10.9)
By Qualfast
Order Code:
ZT3303638S
£1.42
each
Inc VAT (20%)
£14.20 minimum order value
Quantity
Price
Discount
1 - 19
£1.42
0%
20 - 49
£1.36
4%
50 - 99
£1.31
7.5%
100 - 199
£1.25
12%
200 +
£1.19
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
17-21
working days
Available
GBP
14.20
https://www.zoro.co.uk/shop/fasteners/countersunk-head-screws/halfuncx1-skt-c-sunk-head-screw-bzp-gr-10-9/p/ZT3303638S
Add to quotation
View all Countersunk Head Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1/2UNCx1. Skt C/Sunk Head Screw BZP (GR-10.9)
Thread
UNC
Material
Alloy Steel
Length
1 Inchmm
Head Shape
Countersunk Head
Driving Features
Hexagon Socket
Surface Treatment
Bright Zinc Plated
Grade
5
Thread Size
1/2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome