Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Countersunk Head Screws
1/2UNCx1.3/4 Skt C/Sunk Head Screw BZP (GR-10.9)
By Qualfast
Order Code:
ZT3303704S
£1.69
each
Inc VAT (20%)
£16.90 minimum order value
£1.99
15% off
Quantity
Price
Discount
1 - 19
£1.69
0%
20 - 49
£1.62
4%
50 - 99
£1.55
8.5%
100 +
£1.49
12%
10
Add to basket
Minimum order quantity: 10.
Get it in
17-21
working days
Available
GBP
16.90
https://www.zoro.co.uk/shop/fasteners/countersunk-head-screws/halfuncx1-three-quarter-skt-c-sunk-head-screw-bzp-gr-10-9/p/ZT3303704S
Add to quotation
View all Countersunk Head Screws
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1/2UNCx1.3/4 Skt C/Sunk Head Screw BZP (GR-10.9)
Thread
UNC
Surface Treatment
Bright Zinc Plated
Driving Features
Hexagon Socket
Length
1-3/4mm
Grade
5
Material
Alloy Steel
Head Shape
Countersunk Head
Thread Size
1/2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome