Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Countersunk Head Screws
1/2UNCx3. Skt C/Sunk Head Screw BZP (GR-10.9)
By Qualfast
Order Code:
ZT3303696S
£3.49
each
Inc VAT (20%)
£17.45 minimum order value
Quantity
Price
Discount
1 - 9
£3.49
0%
10 - 19
£3.35
4%
20 - 49
£3.21
8%
50 - 99
£3.07
12%
100 +
£2.93
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
17-21
working days
Available
GBP
17.45
https://www.zoro.co.uk/shop/fasteners/countersunk-head-screws/halfuncx3-skt-c-sunk-head-screw-bzp-gr-10-9/p/ZT3303696S
Add to quotation
View all Countersunk Head Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1/2UNCx3. Skt C/Sunk Head Screw BZP (GR-10.9)
Length
3 Inchmm
Grade
5
Thread
UNC
Head Shape
Countersunk Head
Material
Alloy Steel
Driving Features
Hexagon Socket
Surface Treatment
Bright Zinc Plated
Thread Size
1/2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome