Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Countersunk Head Screws
1/2UNCx3/4 Skt C/Sunk Head Screw BZP (GR-10.9)
By Qualfast
Order Code:
ZT3303649S
£1.19
each
Inc VAT (20%)
£11.90 minimum order value
£1.32
9.5% off
Quantity
Price
Discount
1 - 19
£1.19
0%
20 - 49
£1.13
5%
50 - 99
£1.07
10%
100 +
£1.01
15%
10
Add to basket
Minimum order quantity: 10.
Get it in
17-21
working days
Available
GBP
11.90
https://www.zoro.co.uk/shop/fasteners/countersunk-head-screws/halfuncxthree-quarter-skt-c-sunk-head-screw-bzp-gr-10-9/p/ZT3303649S
Add to quotation
View all Countersunk Head Screws
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1/2UNCx3/4 Skt C/Sunk Head Screw BZP (GR-10.9)
Material
Alloy Steel
Driving Features
Hexagon Socket
Head Shape
Countersunk Head
Surface Treatment
Bright Zinc Plated
Thread Size
1/2
Length
3/4mm
Thread
UNC
Grade
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome