0
1

1/2UNFx1.1/2 Skt C/Sunk Head Screw (GR-10.9)

Order Code: ZT3303906S

£1.42 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.420%
20 - 49£1.364%
50 - 99£1.317.5%
100 - 199£1.2512%
200 +£1.1916%



Description unavailable

Specifications for 1/2UNFx1.1/2 Skt C/Sunk Head Screw (GR-10.9)
  • Driving Features
    Hexagon Socket
  • Material
    Alloy Steel
  • Head Shape
    Counter Head
  • Thread
    UNF
  • Length
    1-1/2in
  • Surface Treatment
    Plain
  • Thread Size
    1/2
  • Grade
    10.9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome