0
1

1/2UNFx1.1/4 Skt C/Sunk Head Screw (GR-10.9)

Order Code: ZT3303918S

£1.19 Inc VAT (20%)
£1.297.5% off
QuantityPriceDiscount
1 - 19£1.190%
20 - 49£1.135%
50 - 99£1.0710%
100 +£1.0115%



Description unavailable

Specifications for 1/2UNFx1.1/4 Skt C/Sunk Head Screw (GR-10.9)
  • Length
    1-1/4in
  • Grade
    10.9
  • Thread Size
    1/2
  • Thread
    UNF
  • Driving Features
    Hexagon Socket
  • Material
    Alloy Steel
  • Surface Treatment
    Plain
  • Head Shape
    Counter Head

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome