Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Countersunk Head Screws
1/2UNFx1.3/4 Skt C/Sunk Head Screw (GR-10.9)
By Qualfast
Order Code:
ZT3303941S
£1.59
each
Inc VAT (20%)
£15.90 minimum order value
Quantity
Price
Discount
1 - 19
£1.59
0%
20 - 49
£1.53
4%
50 - 99
£1.46
8%
100 - 199
£1.40
12%
200 +
£1.34
15.5%
10
Add to basket
Minimum order quantity: 10.
Get it in
17-21
working days
Available
GBP
15.90
https://www.zoro.co.uk/shop/fasteners/countersunk-head-screws/halfunfx1-three-quarter-skt-c-sunk-head-screw-gr-10-9/p/ZT3303941S
Add to quotation
View all Countersunk Head Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1/2UNFx1.3/4 Skt C/Sunk Head Screw (GR-10.9)
Head Shape
Counter Head
Material
Alloy Steel
Surface Treatment
Plain
Thread Size
1/2
Driving Features
Hexagon Socket
Grade
10.9
Length
1-3/4in
Thread
UNF
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome