Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Countersunk Head Screws
1/2UNFx3.1/2 Skt C/Sunk Head Screw (GR-10.9)
By Qualfast
Order Code:
ZT3303987S
£3.59
each
Inc VAT (20%)
£17.95 minimum order value
Quantity
Price
Discount
1 - 9
£3.59
0%
10 - 19
£3.45
4%
20 - 49
£3.30
8%
50 - 99
£3.16
12%
100 +
£3.02
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
17-21
working days
Available
GBP
17.95
https://www.zoro.co.uk/shop/fasteners/countersunk-head-screws/halfunfx3-half-skt-c-sunk-head-screw-gr-10-9/p/ZT3303987S
Add to quotation
View all Countersunk Head Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1/2UNFx3.1/2 Skt C/Sunk Head Screw (GR-10.9)
Surface Treatment
Plain
Head Shape
Counter Head
Thread Size
1/2
Thread
UNF
Length
3-1/2in
Driving Features
Hexagon Socket
Grade
10.9
Material
Alloy Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome