Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Countersunk Head Screws
M16 X 160 Skt Head C/Sunk Screw
By Workshop
Order Code:
ZT1198240S
£34.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
34.99
https://www.zoro.co.uk/shop/fasteners/countersunk-head-screws/m16-x-160-skt-head-c-sunk-screw/p/ZT1198240S
Add to quotation
Schedule an order and save 5%
View all Countersunk Head Screws
Description
Description unavailable
Tags:
#ClearanceProduct
Specifications
Specifications for M16 X 160 Skt Head C/Sunk Screw
Length
160mm
Material
Steel
Head Shape
Countersunk
Thread Size
M16
Thread
Metric
Driving Features
Hexagon Socket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome