Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Countersunk Head Screws
M6X20 Skt Countersunk Head Screw ZN Flake (GR-10.9)
By Qualfast
Order Code:
ZT1091012X
Thread Size
*
M6
Length
*
20mm
£0.08
each
Inc VAT (20%)
£16.00 minimum order value
£0.09
11% off
Quantity
Price
Discount
1 - 499
£0.08
0%
500 +
£0.07
12.5%
Add to basket
Minimum order quantity: 200.
Get it in
13-16
working days
Available
GBP
16.00
https://www.zoro.co.uk/shop/fasteners/countersunk-head-screws/m6x20-skt-countersunk-head-screw-zn-flake-gr-10-9/p/ZT1091012X
Add to quotation
View all Countersunk Head Screws
Description
Surface Treatment Zinc flake Cr⁶+ - ISO 10683 flZnnc
Tags:
#ReducedPrice
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome