Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Countersunk Head Screws
NO.0UNFx1/2 Skt C/Sunk Head Screw (GR-10.9)
By Qualfast
Order Code:
ZT3303876S
£0.36
each
Inc VAT (20%)
£36.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.36
0%
100 - 199
£0.35
3%
200 - 499
£0.33
8.5%
500 - 999
£0.32
11%
1000 +
£0.30
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
17-21
working days
Available
GBP
36.00
https://www.zoro.co.uk/shop/fasteners/countersunk-head-screws/no-0unfxhalf-skt-c-sunk-head-screw-gr-10-9/p/ZT3303876S
Add to quotation
View all Countersunk Head Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for NO.0UNFx1/2 Skt C/Sunk Head Screw (GR-10.9)
Surface Treatment
Plain
Driving Features
Hexagon Socket
Head Shape
Counter Head
Thread
UNF
Grade
10.9
Material
Alloy Steel
Length
1/2in
Thread Size
No.0
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome