Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Countersunk Head Screws
NO.0UNFx3/4 Skt C/Sunk Head Screw (GR-10.9)
By Qualfast
Order Code:
ZT3303831S
£0.36
each
Inc VAT (20%)
£36.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.36
0%
100 - 199
£0.35
3%
200 - 499
£0.33
8.5%
500 - 999
£0.32
11%
1000 +
£0.30
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
17-21
working days
Available
GBP
36.00
https://www.zoro.co.uk/shop/fasteners/countersunk-head-screws/no-0unfxthree-quarter-skt-c-sunk-head-screw-gr-10-9/p/ZT3303831S
Add to quotation
View all Countersunk Head Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for NO.0UNFx3/4 Skt C/Sunk Head Screw (GR-10.9)
Driving Features
Hexagon Socket
Material
Alloy Steel
Length
3/4in
Head Shape
Counter Head
Surface Treatment
Plain
Thread
UNF
Grade
10.9
Thread Size
No.0
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome