0
1

NO.10UNFx2.1/2 Skt C/Sunk Head Screw (GR-10.9)

Order Code: ZT3303829S

£0.72each Inc VAT (20%)
£72.00 minimum order value
QuantityPriceDiscount
1 - 99£0.720%
100 - 199£0.694%
200 - 499£0.668.5%
500 +£0.6312.5%

Minimum order quantity: 100.


Description unavailable

Specifications for NO.10UNFx2.1/2 Skt C/Sunk Head Screw (GR-10.9)
  • Surface Treatment
    Plain
  • Grade
    10.9
  • Driving Features
    Hexagon Socket
  • Head Shape
    Counter Head
  • Material
    Alloy Steel
  • Thread
    UNF
  • Length
    2-1/2in
  • Thread Size
    No.10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome