Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Countersunk Head Screws
1/4UNCx1.1/4 Skt C/Sunk Head Screw BZP (GR-10.9)
By Qualfast
Order Code:
ZT3303740S
£0.41
each
Inc VAT (20%)
£41.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.41
0%
100 - 199
£0.39
5%
200 - 499
£0.38
7.5%
500 - 999
£0.36
12%
1000 +
£0.34
17%
Add to basket
Minimum order quantity: 100.
Get it in
17-21
working days
Available
GBP
41.00
https://www.zoro.co.uk/shop/fasteners/countersunk-head-screws/quarteruncx1-quarter-skt-c-sunk-head-screw-bzp-gr-10-9/p/ZT3303740S
Add to quotation
View all Countersunk Head Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1/4UNCx1.1/4 Skt C/Sunk Head Screw BZP (GR-10.9)
Driving Features
Hexagon Socket
Grade
5
Length
1-1/4mm
Thread
UNC
Surface Treatment
Bright Zinc Plated
Material
Alloy Steel
Head Shape
Countersunk Head
Thread Size
1/4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome