Round Head Black Screws Pack of 10 4x25mm

Order Code: ZT4950178S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Securit Round Head Blk Screws, Pack of 10 4x25mm Countersunk Woodscrew Twinthread Pozi drive

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Round Head Black Screws Pack of 10 4x25mm
  • Thread Size
    4x25mm
  • Head Shape
    Round
  • Length
    25mm
  • Diameter
    4mm
  • Pack Quantity
    10
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome