0
1
2
3

Socket Head Countersunk Screw, Inch - BSF - Grade 10.9 - Self Colour - DIN 7991


£0.10 Inc VAT (20%)
Up to 9.5% off

See 9 Product Variants
£0.10

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C. For applications that require a flush finished surface. Precisely controlled countersink angle allows maximum flushness and sidewall contact.
Dimensions to BS 2470

Feature Attributes

Head Shape:
Countersunk
Surface Treatment:
Plain
Grade:
10.9
Thread:
BSF
Driving Features:
Hexagon Socket
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome