0
1

Socket Head Countersunk Screw, Metric - Steel - Grade 10.9 - DIN 7991


Select
Select
£0.09 Inc VAT (20%)
Up to 13.5% off


See all variants from £0.09

Description

High Grade Alloy Steel.
Suitable for all high tensile applications.
Maximum operating temperature (unplated): 300°C.
For applications that require a flush finished surface.
Precisely controlled countersink angle allows maximum flushness and sidewall contact.

See full description

Feature Attributes

Grade:
10.9
Leading Standard:
DIN 7991
Head Shape:
Countersunk
Thread:
Metric
Driving Features:
Hexagon Socket
Thread Direction:
Right Hand
More attributes
Product Reviews -
4 years ago by Tim
Good service, exactly what I wanted.

4 years ago by Andy
Exactly what I wanted at the right price and the quality is very good

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome