Twin Thread Screws 10 x 1 1/4"-5.0 x 30mm Pack of 200

Order Code: ZT4967239S

£8.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.390%
5 - 9£8.054%
10 - 19£7.728%
20 - 49£7.3812%
50 +£7.0516%


Description

Securfix Twin Thread Screws 10 x 1 1/4"-5.0 x 30mm | Pack of 200 Cross/pozi drive Countersunk head Zinc plated

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Twin Thread Screws 10 x 1 1/4"-5.0 x 30mm Pack of 200
  • Material
    Zinc Plated
  • Length
    30mm
  • Pack Quantity
    200
  • Product Type
    Twin Thread Screws
  • Diameter
    5.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome