Twin Thread Screws 6 x 1 1/2"-3.5 x 40mm Pack of 200

Order Code: ZT4966950S

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.194%
10 - 19£6.898%
20 - 49£6.5912%
50 +£6.2916%


Description

Securfix Twin Thread Screws 6 x 1 1/2"-3.5 x 40mm | Pack of 200 Cross/pozi drive Countersunk head Zinc plated

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Twin Thread Screws 6 x 1 1/2"-3.5 x 40mm Pack of 200
  • Length
    40mm
  • Material
    Zinc Plated
  • Pack Quantity
    200
  • Product Type
    Twin Thread Screws
  • Diameter
    3.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome