Twin Thread Screws 8 x 2 1/4"-4.0 x 60mm Pack of 200

Order Code: ZT4966557S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Securfix Twin Thread Screws 8 x 2 1/4"-4.0 x 60mm | Pack of 200 Cross/pozi drive Countersunk head Zinc plated

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Twin Thread Screws 8 x 2 1/4"-4.0 x 60mm Pack of 200
  • Product Type
    Twin Thread Screws
  • Length
    60mm
  • Pack Quantity
    200
  • Diameter
    4.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome