Twin Thread Screws 8 x 1/2"-4.0 x 12mm Pack of 200

Order Code: ZT4968502S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Securfix Twin Thread Screws 8 x 1/2"-4.0 x 12mm | Pack of 200 Cross/pozi drive Countersunk head Zinc plated

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Twin Thread Screws 8 x 1/2"-4.0 x 12mm Pack of 200
  • Product Type
    Twin Thread Screws
  • Pack Quantity
    200
  • Diameter
    4.0mm
  • Length
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome