Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Disc Spring Washers
10x5.2x0.4mm Type-A Heavy Disc Spring Washer - St/St DIN 2093A/C
By Qualfast
Order Code:
ZT3925547S
£0.11
each
Inc VAT (20%)
£22.00 minimum order value
£0.13
15% off
Quantity
Price
Discount
1 - 499
£0.11
0%
500 +
£0.10
9%
Add to basket
Minimum order quantity: 200.
Get it in
9-12
working days
Available
GBP
22.00
https://www.zoro.co.uk/shop/fasteners/disc-spring-washers/10x5-2x0-4mm-type-a-heavy-disc-spring-washer-st-st-din-2093a-c/p/ZT3925547S
Add to quotation
View all Disc Spring Washers
Description
Disc spring type A (heavy)
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for 10x5.2x0.4mm Type-A Heavy Disc Spring Washer - St/St DIN 2093A/C
Leading Standard
DIN 2093 A/C
Material
Stainless Steel
Hole Diameter
5.2mm
Thickness
0.4mm
Outer Diameter
10
di
5.2
di (H12)
5.2
Type No.
A (heavy)
t
0.4
DIN
2093-A/C
Diameter
5.2mm
de
10
Material Technical
A2 (1.4310)
l0
0.7
D
5.2mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome