Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Disc Spring Washers
10x5.2x0.5mm Type-A Heavy Disc Spring Washer - St/St DIN 2093A/C
By Qualfast
Order Code:
ZT3925582S
£0.22
each
Inc VAT (20%)
£11.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.22
0%
100 - 199
£0.21
4.5%
200 - 499
£0.20
9%
500 - 999
£0.19
13.5%
1000 +
£0.18
18%
Add to basket
Minimum order quantity: 50.
Get it in
21-28
working days
Available
GBP
11.00
https://www.zoro.co.uk/shop/fasteners/disc-spring-washers/10x5-2x0-5mm-type-a-heavy-disc-spring-washer-st-st-din-2093a-c/p/ZT3925582S
Add to quotation
View all Disc Spring Washers
Description
Disc spring type A (heavy)
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 10x5.2x0.5mm Type-A Heavy Disc Spring Washer - St/St DIN 2093A/C
Hole Diameter
5.2mm
Material
Stainless Steel
Leading Standard
DIN 2093 A/C
Thickness
0.5mm
di (H12)
5.2
Type No.
A (heavy)
D
5.2mm
de
10
Material Technical
A2 (1.4310)
di
5.2
l0
0.75
DIN
2093-A/C
Outer Diameter
10
Diameter
5.2mm
F
298
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome