Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Disc Spring Washers
12.5x6.2x0.5mm Type-A Heavy Disc Spring Washer - St/St DIN 2093A/C
By Qualfast
Order Code:
ZT3374293S
£0.19
each
Inc VAT (20%)
£38.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.19
0%
200 - 499
£0.18
5.5%
500 +
£0.17
10.5%
Add to basket
Minimum order quantity: 200.
Get it in
21-28
working days
Available
GBP
38.00
https://www.zoro.co.uk/shop/fasteners/disc-spring-washers/12-5x6-2x0-5mm-type-a-heavy-disc-spring-washer-st-st-din-2093a-c/p/ZT3374293S
Add to quotation
View all Disc Spring Washers
Description
Disc spring type A (heavy)
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 12.5x6.2x0.5mm Type-A Heavy Disc Spring Washer - St/St DIN 2093A/C
Material
Stainless Steel
Leading Standard
DIN 2093 A/C
Thickness
0.5mm
Hole Diameter
6.2mm
di (H12)
6.2
Diameter
6.2mm
di
6.2
Material Technical
A2 (1.4310)
Outer Diameter
12.5
de
12.5
DIN
2093-A/C
l0
0.85
D
6.2mm
Type No.
A (heavy)
t
0.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome