Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Disc Spring Washers
150x81x8.0mm Disc Spring Washer - Steel (50 CR V4) - Phosphated
By Qualfast
Order Code:
ZT3925563S
£41.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£41.99
0%
5 +
£39.05
7%
1
Add to basket
Get it in
10-14
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/fasteners/disc-spring-washers/150x81x8-0mm-disc-spring-washer-steel-50-cr-v4-phosphated/p/ZT3925563S
Add to quotation
View all Disc Spring Washers
Description
For critical applications.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 150x81x8.0mm Disc Spring Washer - Steel (50 CR V4) - Phosphated
Hole Diameter
81mm
Material
Steel
Thickness
8.0mm
Surface Treatment
Phosphated
Material Technical
50 Cr V4
Outer Diameter
150
D
81mm
di
81
Diameter
81mm
F
89532
l0
11.7
di (H12)
81
t
8
de
150
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome