Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Disc Spring Washers
15x8.2x0.8mm Type-A Heavy Disc Spring Washer - St/St DIN 2093A/C
By Qualfast
Order Code:
ZT3374339S
£0.19
each
Inc VAT (20%)
£19.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.19
0%
100 - 199
£0.18
5.5%
200 - 999
£0.17
10.5%
1000 +
£0.16
16%
Add to basket
Minimum order quantity: 100.
Get it in
21-28
working days
Available
GBP
19.00
https://www.zoro.co.uk/shop/fasteners/disc-spring-washers/15x8-2x0-8mm-type-a-heavy-disc-spring-washer-st-st-din-2093a-c/p/ZT3374339S
Add to quotation
View all Disc Spring Washers
Description
Disc spring type A (heavy)
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 15x8.2x0.8mm Type-A Heavy Disc Spring Washer - St/St DIN 2093A/C
Hole Diameter
8.2mm
Thickness
0.8mm
Material
Stainless Steel
Leading Standard
DIN 2093 A/C
Material Technical
A2 (1.4310)
D
8.2mm
di (H12)
8.2
Type No.
A (heavy)
l0
1.25
de
15
t
0.8
Outer Diameter
15
Diameter
8.2mm
di
8.2
DIN
2093-A/C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome