Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Disc Spring Washers
18x9.2x0.45mm Disc Spring Washer - Phosphated DIN 2093
By Qualfast
Order Code:
ZT3307114S
£0.59
each
Inc VAT (20%)
£59.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.59
0%
100 - 199
£0.57
3.5%
200 - 499
£0.54
8.5%
500 +
£0.52
12%
Add to basket
Minimum order quantity: 100.
Get it in
21-28
working days
Available
GBP
59.00
https://www.zoro.co.uk/shop/fasteners/disc-spring-washers/18x9-2x0-45mm-disc-spring-washer-phosphated-din-2093/p/ZT3307114S
Add to quotation
View all Disc Spring Washers
Description
Type A - Heavy Execution
Type B - Medium Execution
Type C - Light Execution
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 18x9.2x0.45mm Disc Spring Washer - Phosphated DIN 2093
Surface Treatment
Phosphated
Material
Spring Steel
Leading Standard
DIN 2093
Thickness
0.45mm
Hole Diameter
9.2mm
de
18
Type
C
di (H12)
9.2
l0
1.05
DIN
2093-A/C
Diameter
9.2mm
D
9.2mm
di
9.2
F
214
Outer Diameter
18
t
0.45
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome