Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Disc Spring Washers
18x9.2x0.45mm Disc Spring Washer - Phosphated DIN 2093C
By Qualfast
Order Code:
ZT3925554S
£0.14
each
Inc VAT (20%)
£14.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.14
0%
100 - 499
£0.13
7%
500 +
£0.12
14.5%
Add to basket
Minimum order quantity: 100.
Get it in
21-28
working days
Available
GBP
14.00
https://www.zoro.co.uk/shop/fasteners/disc-spring-washers/18x9-2x0-45mm-disc-spring-washer-phosphated-din-2093c/p/ZT3925554S
Add to quotation
View all Disc Spring Washers
Description
Disc spring for critical applications type C (light)
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 18x9.2x0.45mm Disc Spring Washer - Phosphated DIN 2093C
Material
Spring Steel
Surface Treatment
Phosphated
Thickness
0.45mm
Hole Diameter
9.2mm
Leading Standard
DIN 2093 C
Type No.
C (Light)
F
214
l0
1.05
de
18
D
9.2mm
Diameter
9.2mm
EN
16983-C
t
0.45
Outer Diameter
18
DIN
2093-C
Material Technical
According to EN 16983
di
9.2
di (H12)
9.2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome