Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Disc Spring Washers
20x8.2x0.5mm Type-A Heavy Disc Spring Washer - St/St DIN 2093A/C
By Qualfast
Order Code:
ZT3925555S
£0.26
each
Inc VAT (20%)
£26.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.26
0%
100 - 199
£0.25
4%
200 - 499
£0.24
7.5%
500 - 999
£0.23
11.5%
1000 +
£0.22
15.5%
Add to basket
Minimum order quantity: 100.
Get it in
21-28
working days
Available
GBP
26.00
https://www.zoro.co.uk/shop/fasteners/disc-spring-washers/20x8-2x0-5mm-type-a-heavy-disc-spring-washer-st-st-din-2093a-c/p/ZT3925555S
Add to quotation
View all Disc Spring Washers
Description
Disc spring type A (heavy)
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 20x8.2x0.5mm Type-A Heavy Disc Spring Washer - St/St DIN 2093A/C
Leading Standard
DIN 2093 A/C
Material
Stainless Steel
Hole Diameter
8.2mm
Thickness
0.5mm
D
8.2mm
DIN
2093-A/C
t
0.5
Type No.
A (heavy)
l0
1.15
di
8.2
Diameter
8.2mm
Material Technical
A2 (1.4310)
Outer Diameter
20
de
20
di (H12)
8.2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome