Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Disc Spring Washers
25x12.2x0.9mm Disc Spring Washer - Phosphated DIN 2093
By Qualfast
Order Code:
ZT3307176S
£0.15
each
Inc VAT (20%)
£7.50 minimum order value
Quantity
Price
Discount
1 - 99
£0.15
0%
100 - 499
£0.14
6.5%
500 +
£0.13
13.5%
Add to basket
Minimum order quantity: 50.
Get it in
21-28
working days
Available
GBP
7.50
https://www.zoro.co.uk/shop/fasteners/disc-spring-washers/25x12-2x0-9mm-disc-spring-washer-phosphated-din-2093/p/ZT3307176S
Add to quotation
View all Disc Spring Washers
Description
Type A - Heavy Execution
Type B - Medium Execution
Type C - Light Execution
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 25x12.2x0.9mm Disc Spring Washer - Phosphated DIN 2093
Material
Spring Steel
Leading Standard
DIN 2093
Thickness
0.9mm
Hole Diameter
12.2mm
Surface Treatment
Phosphated
t
0.9
Type
B
F
862
Diameter
12.2mm
de
25
D
12.2mm
DIN
2093-A/C
di (H12)
12.2
di
12.2
l0
1.6
Outer Diameter
25
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome