Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Disc Spring Washers
25x12.2x0.9mm Type-A Heavy Disc Spring Washer - St/St DIN 2093A/C
By Qualfast
Order Code:
ZT3925553S
£0.35
each
Inc VAT (20%)
£17.50 minimum order value
Quantity
Price
Discount
1 - 99
£0.35
0%
100 - 199
£0.34
3%
200 - 499
£0.32
8.5%
500 - 999
£0.31
11.5%
1000 +
£0.29
17%
Add to basket
Minimum order quantity: 50.
Get it in
9-12
working days
Available
GBP
17.50
https://www.zoro.co.uk/shop/fasteners/disc-spring-washers/25x12-2x0-9mm-type-a-heavy-disc-spring-washer-st-st-din-2093a-c/p/ZT3925553S
Add to quotation
View all Disc Spring Washers
Description
Disc spring type A (heavy)
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 25x12.2x0.9mm Type-A Heavy Disc Spring Washer - St/St DIN 2093A/C
Leading Standard
DIN 2093 A/C
Hole Diameter
12.2mm
Material
Stainless Steel
Thickness
0.9mm
Outer Diameter
25
Material Technical
A2 (1.4310)
t
0.9
l0
1.6
Type No.
A (heavy)
Diameter
12.2mm
DIN
2093-A/C
D
12.2mm
di
12.2
di (H12)
12.2
de
25
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome