Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Disc Spring Washers
31.5x16.3x1.25mm Type-A Heavy Disc Spring Washer - St/St DIN 2093A/C
By Qualfast
Order Code:
ZT3374554S
£0.59
each
Inc VAT (20%)
£29.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.59
0%
50 - 99
£0.57
3.5%
100 - 199
£0.54
8.5%
200 - 499
£0.52
12%
500 +
£0.50
15.5%
Add to basket
Minimum order quantity: 50.
Get it in
21-28
working days
Available
GBP
29.50
https://www.zoro.co.uk/shop/fasteners/disc-spring-washers/31-5x16-3x1-25mm-type-a-heavy-disc-spring-washer-st-st-din-2093a-c/p/ZT3374554S
Add to quotation
View all Disc Spring Washers
Description
Disc spring type A (heavy)
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 31.5x16.3x1.25mm Type-A Heavy Disc Spring Washer - St/St DIN 2093A/C
Leading Standard
DIN 2093 A/C
Thickness
1.25mm
Hole Diameter
16.3mm
Material
Stainless Steel
de
31.5
t
1.25
D
16.3mm
Type No.
A (heavy)
DIN
2093-A/C
l0
2
di
16.3
Diameter
16.3mm
Material Technical
A2 (1.4310)
Outer Diameter
31.5
di (H12)
16.3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome