Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Disc Spring Washers
31.5x16.3x1.75mm Disc Spring Washer Phosphated DIN 2093
By Qualfast
Order Code:
ZT3307120S
£0.30
each
Inc VAT (20%)
£15.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.30
0%
100 - 199
£0.29
3.5%
200 - 499
£0.28
6.5%
500 - 999
£0.26
13.5%
1000 +
£0.25
16.5%
Add to basket
Minimum order quantity: 50.
Get it in
21-28
working days
Available
GBP
15.00
https://www.zoro.co.uk/shop/fasteners/disc-spring-washers/31-5x16-3x1-75mm-disc-spring-washer-phosphated-din-2093/p/ZT3307120S
Add to quotation
View all Disc Spring Washers
Description
Type A - Heavy Execution
Type B - Medium Execution
Type C - Light Execution
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 31.5x16.3x1.75mm Disc Spring Washer Phosphated DIN 2093
Leading Standard
DIN 2093
Surface Treatment
Phosphated
Material
Spring Steel
Thickness
1.75mm
Hole Diameter
16.3mm
Material Technical
50 Cr V4
Outer Diameter
31.5
di
16.3
DIN
2093-A/C
l0
2.45
Diameter
16.3mm
D
16.3mm
F
3859
de
31.5
Type
A
di (H12)
16.3
t
1.75
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome