Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Disc Spring Washers
31.5x16.3x2.0mm Disc Spring Washer - Steel (50 CR V4) - Phosphated
By Qualfast
Order Code:
ZT3307332S
£0.34
each
Inc VAT (20%)
£17.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.34
0%
100 - 199
£0.33
3%
200 - 499
£0.31
9%
500 - 999
£0.30
12%
1000 +
£0.29
14.5%
Add to basket
Minimum order quantity: 50.
Get it in
21-28
working days
Available
GBP
17.00
https://www.zoro.co.uk/shop/fasteners/disc-spring-washers/31-5x16-3x2-0mm-disc-spring-washer-steel-50-cr-v4-phosphated/p/ZT3307332S
Add to quotation
View all Disc Spring Washers
Description
For critical applications.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 31.5x16.3x2.0mm Disc Spring Washer - Steel (50 CR V4) - Phosphated
Hole Diameter
16.3mm
Material
Steel
Surface Treatment
Phosphated
Thickness
2mm
Material Technical
50 Cr V4
Outer Diameter
31.5
di
16.3
t
2
di (H12)
16.3
de
31.5
Diameter
16.3mm
l0
2.75
D
16.3mm
F
6173
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome